Welcome to Würth Turkey For trade customers only

AW® C 8.0 bit (5/16 inch) with patented AW output and colour coding

Bit, AW, C 8.0 (5/16)
BIT-AW50-LUMINOUSTURQUOISE-5/16IN-L110MM

Art.-no. 0614550110

EAN 4052703476039

Individual price display after login
AW® C 8.0 bit (5/16 inch) with patented AW output and colour coding

Art.-no. 0614550110

Individual price display after login
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access our wide range of products

Improved long-term durability of the screw connection


  • The patented AW shape of the bit means that ejection forces (come-out) are virtually zero

  • Even force distribution prevents damage to the protective surface layer and therefore ensures better corrosion resistance of the screw heads


Fast, safe and effortless screwing


  • The shape of the AW output optimises power transmission when screwing

  • The precise centring of the bit and the maximised contact area of the bit in the screw drive make it easier to screw correctly, even when carrying out numerous screwdriving operations


One bit for hand and power tools


  • The 5/16 inch hexagon drive fits ISO 1173 C8 standard mounts on screwdrivers with bit chucks, electric screwdrivers and cordless screwdrivers

  • The grooves in the drive ensure that the bit is held securely in the tool


Robust screwdriver bit


  • Both the patented AW design and the material of the bit ensure a service life far above average

  • The durability of the bit reduces replacement and storage costs
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

AW50

Drive

C 8.0 (5/16 inch)

Drive type

Outer hexagon

Length

110 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information