Welcome to Würth Turkey For trade customers only

CUTTING DISC ECOPRO

CUTDISC-SST-ECOPRO-115X1MM

Art.-no. 0669136115

EAN 4062856140275

Individual price display after login
CUTTING DISC ECOPRO

Art.-no. 0669136115

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access our wide range of products

Reinforced high-performance cutting disc for maximum efficiency and long service life.
  • Cuts at high speed

  • Provides almost burr-free operation

  • Does not contain iron, chlorine or sulfur

  • Complies with EN 12413 European standard and meets the highest safety requirements
Notice
  • Work only with appropriate protective clothing

  • Always use a suitable protective guard when performing cutting operations

  • Use only undamaged discs

  • Do not clamp/bend the discs during cutting; risk of breakage increases!

  • Apply an appropriate level of contact pressure

  • Always secure cutting discs to the machine with a metal ring
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Has very high performance values in high-alloy steel, thin sheets, profiles, stainless steel, steel, structural steel and low-alloy steel. Suitable for cast iron, aluminum alloy, copper, brass and bronze.

Diameter x thickness

115 x 1.0 mm

Bore hole

22.23 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information